Besa, Keno Vanity, Gold Sand, Black Finish, 1x3W LED

  • Mfr # 1WF-KENOGD-LED-BK

  • Zoro # G415614325


product price:  $297.00
/ea
Free Shipping & Returns

Key Features

Lumens
300
Shade Material
Glass
Fixture Wattage
3W
Mounting
Horizontal
Diameter
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WF-KENOGD-LED-BK
Zoro #
G415614325
UPC #
768320301985
Country of Origin
Germany

Dimensions

Diameter
5.5 in
Height
5.9 in
Shade Diameter/Width (in Inches)
4.25 in
Extension/Depth (in Inches)
5 in
Height of Center (in Inches)
2.95 in
Shade Height (in Inches)
3 in

Details

Lumens
300
Shade Material
Glass
Fixture Wattage
3W
Mounting
Horizontal
Voltage
120V
Color Temperature
3000K
Lamp Included
Yes
Damp/Wet Rating
Damp
Glass Color
Gold
Item
Sconce
Lighting Technology
LED
Number of Lights
1
Finish
Gold Sand
Style
Contemporary
Dimmable
Yes
CRI
90+
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G9 Bi-pin
Material
Steel
Bulb Shape
T3
cUL or cETL Listing
cETL
Life hours
30000
Fixture Finish
Black
UL or ETL Listing
ETL

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lamp holders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.