Besa, Keno Vanity, Gold Sand, Black Finish, 2x3W LED

  • Mfr # 2WF-KENOGD-LED-BK

  • Zoro # G915613446


product price: $445.50
/ea
Free Shipping & Returns

Key Features

Finish
Gold Sand
Lumens
300
Number of Lights
2
Shade Material
Glass
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WF-KENOGD-LED-BK
Zoro #
G915613446
UPC #
768698304861
Country of Origin
Germany

Dimensions

Diameter
14 in
Height
5.9 in
Extension/Depth (in Inches)
5 in
Shade Diameter/Width (in Inches)
4.25 in
Height of Center (in Inches)
2.95 in
Shade Height (in Inches)
3 in

Details

Finish
Gold Sand
Lumens
300
Number of Lights
2
Shade Material
Glass
Color Temperature
3000K
Glass Color
Gold
CRI
90+
Lamp Included
Yes
Dimmable
Yes
Mounting
Horizontal
Style
Contemporary
Fixture Wattage
3W
Item
Sconce
Damp/Wet Rating
Damp
Voltage
120V
Lighting Technology
LED
Fixture Finish
Black
Life hours
30000
Bulb Shape
T3
Material
Steel
Fixture Socket Type
G9 Bi-pin
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lamp holders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.