Besa, Keno Vanity, Gold Sand, Black Finish, 2x60W G9 base

  • Mfr # 2WF-KENOGD-BK

  • Zoro # G815613584


product price: $346.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Material
Glass
Diameter
14 in
Lamp Included
Yes
Glass Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WF-KENOGD-BK
Zoro #
G815613584
UPC #
768697304862
Country of Origin
Germany

Dimensions

Diameter
14 in
Height
5.9 in
Shade Height (in Inches)
3 in
Height of Center (in Inches)
2.95 in
Extension/Depth (in Inches)
5 in
Shade Diameter/Width (in Inches)
4.25 in

Details

Damp/Wet Rating
Damp
Shade Material
Glass
Lamp Included
Yes
Glass Color
Gold
Finish
Gold Sand
Dimmable
Yes
Mounting
Horizontal
Style
Contemporary
Fixture Wattage
60W
Number of Lights
2
Voltage
120V
Item
Sconce
Fixture Finish
Black
Fixture Socket Type
G9 Bi-pin
cUL or cETL Listing
cETL
Material
Steel
Eco-Friendly (Y/N)
Yes
Bulb Shape
T5
UL or ETL Listing
ETL

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lamp holders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.