Besa, Keno Vanity, Smoke Sand, Black Finish, 2x60W G9 base

  • Mfr # 2WF-KENOSM-BK

  • Zoro # G415613397


product price: $346.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Voltage
120V
Shade Material
Glass
Mounting
Horizontal
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2WF-KENOSM-BK
Zoro #
G415613397
UPC #
768699304860
Country of Origin
Germany

Dimensions

Diameter
14 in
Height
5.9 in
Shade Diameter/Width (in Inches)
4.25 in
Height of Center (in Inches)
2.95 in
Extension/Depth (in Inches)
5 in
Shade Height (in Inches)
3 in

Details

Damp/Wet Rating
Damp
Voltage
120V
Shade Material
Glass
Mounting
Horizontal
Lamp Included
Yes
Item
Sconce
Finish
Smoke Sand
Number of Lights
2
Fixture Wattage
60W
Dimmable
Yes
Glass Color
Gray
Style
Contemporary
Material
Steel
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Fixture Finish
Black
Bulb Shape
T5
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G9 Bi-pin

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where smoke colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lamp holders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.