Besa, Keno Vanity, White Sand, Black Finish, 1x3W LED

  • Mfr # 1WF-KENOWH-LED-BK

  • Zoro # G415614158


product price: $297.00
/ea
Free Shipping & Returns

Key Features

CRI
90+
Glass Color
White
Shade Material
Glass
Lighting Technology
LED
Height
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WF-KENOWH-LED-BK
Zoro #
G415614158
UPC #
768324302025
Country of Origin
Germany

Dimensions

Height
5.9 in
Diameter
5.5 in
Height of Center (in Inches)
2.95 in
Shade Height (in Inches)
3 in
Shade Diameter/Width (in Inches)
4.25 in
Extension/Depth (in Inches)
5 in

Details

CRI
90+
Glass Color
White
Shade Material
Glass
Item
Sconce
Lighting Technology
LED
Fixture Wattage
3W
Number of Lights
1
Voltage
120V
Lumens
300
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Lamp Included
Yes
Color Temperature
3000K
Finish
White Sand
Mounting
Horizontal
cUL or cETL Listing
cETL
Life hours
30000
Bulb Shape
T3
Fixture Socket Type
G9 Bi-pin
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Material
Steel
Fixture Finish
Black

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lamp holders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.