Besa, Keno Vanity, White Sand, Black Finish, 2x60W G9 base

  • Mfr # 2WF-KENOWH-BK

  • Zoro # G515613518


product price: $346.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Damp/Wet Rating
Damp
Lamp Included
Yes
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WF-KENOWH-BK
Zoro #
G515613518
UPC #
768701304864
Country of Origin
Germany

Dimensions

Height
5.9 in
Diameter
14 in
Shade Diameter/Width (in Inches)
4.25 in
Shade Height (in Inches)
3 in
Extension/Depth (in Inches)
5 in
Height of Center (in Inches)
2.95 in

Details

Voltage
120V
Damp/Wet Rating
Damp
Lamp Included
Yes
Style
Contemporary
Item
Sconce
Shade Material
Glass
Number of Lights
2
Finish
White Sand
Glass Color
White
Fixture Wattage
60W
Mounting
Horizontal
Dimmable
Yes
cUL or cETL Listing
cETL
Material
Steel
Fixture Finish
Black
Fixture Socket Type
G9 Bi-pin
Bulb Shape
T5
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lamp holders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.