Besa, Keno Vanity, White Sand, Black Finish, 3x60W G9 base

  • Mfr # 3WF-KENOWH-BK

  • Zoro # G815614116


product price: $535.50
/ea
Free Shipping & Returns

Key Features

Mounting
Horizontal
Voltage
120V
Height
5.9 in
Lamp Included
Yes
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WF-KENOWH-BK
Zoro #
G815614116
UPC #
768741304862
Country of Origin
Germany

Dimensions

Height
5.9 in
Diameter
22 in
Shade Height (in Inches)
3 in
Extension/Depth (in Inches)
5 in
Shade Diameter/Width (in Inches)
4.25 in
Height of Center (in Inches)
2.95 in

Details

Mounting
Horizontal
Item
Sconce
Voltage
120V
Lamp Included
Yes
Glass Color
White
Number of Lights
3
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Finish
White Sand
Fixture Wattage
60W
Damp/Wet Rating
Damp
Material
Steel
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T5
Fixture Socket Type
G9 Bi-pin
UL or ETL Listing
ETL
Fixture Finish
Black

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lamp holders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.