Besa Kiba Pendant, Clear Bubble, Black Finish, 1x 3W LED

  • Mfr # 1XT-KIBACL-LED-BK

  • Zoro # G015613957


product price:  $387.00
/ea
Free Shipping & Returns

Key Features

Finish
Clear Bubble
Lamp Included
Yes
Lumens
300
Number of Lights
1
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-KIBACL-LED-BK
Zoro #
G015613957
UPC #
767893287252
Country of Origin
Turkey

Dimensions

Shade Diameter
3.5 in
Height
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Clear Bubble
Lamp Included
Yes
Lumens
300
Number of Lights
1
Rated Life
25000
CRI
90+
Style
Contemporary
Lighting Technology
LED
Dimmable
Yes
Material
Brass/Aluminum
Glass Color
Clear
Damp/Wet Rating
Dry
Item
Pendant
Fixture Wattage
3W
Color Temperature
3000K
Shade Material
Glass
Voltage
12V
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
G4 Bi-pin
UL or ETL Listing
ETL
Bulb Shape
MR11

Description

The Kiba Clear Mini Pendant is a transitional design composed of a Clear glass Bell, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through each shade's bubble accents make for a striking affect, created by the concealed LED light source positioned at the top glass opening. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.