Shop BESA LIGHTING
See all product information
Create Account
Besa Kiba Pendant, Moss Bubble, Black Finish, 1x 3W LED
- Mfr # 1XT-KIBAMS-LED-BK
- Zoro # G415613908
product price:Â
$
387.00
/ea
Free Shipping & Returns
Key Features
Height
4.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-KIBAMS-LED-BK
- Zoro #
- G415613908
- UPC #
- 768617304866
- Country of Origin
- Türkiye
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Moss Bubble
- Glass Color
- Green
- Lumens
- 300
- Damp/Wet Rating
- Dry
- Lighting Technology
- LED
- CRI
- 90+
- Rated Life
- 25,000 hr
- Lamp Included
- Yes
- Material
- Brass/Aluminum
- Color Temperature
- 3000 K
- Dimmable
- Yes
- Fixture Wattage
- 3W
- Fixture Finish
- Black
- Fixture Socket Type
- G4 Bi-pin
- Eco-Friendly (Y/N)
- Yes
- cUL or cETL Listing
- cETL
- UL or ETL Listing
- ETL
- Bulb Shape
- MR11
- Pendant Maximum Drop (In Inches)
- 120 in
Dimensions
- Height
- 4.5 in
- Shade Diameter
- 3.5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Kiba Moss Mini Pendant is a transitional design composed of a transparent Moss glass Bell, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through each shade's bubble accents make for a striking affect, created by the concealed LED light source positioned at the top glass opening. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.