Shop BESA LIGHTING

Besa Kiba Pendant, Plum Bubble, Black Finish, 1x 3W LED

  • Mfr # 1XT-KIBAPL-LED-BK
  • Zoro # G315613930

product price: 
$
387.00
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1XT-KIBAPL-LED-BK
Zoro #
G315613930
UPC #
768618304865
Country of Origin
Türkiye

Dimensions

Height
4.5 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Plum Bubble
Glass Color
Purple
Material
Brass/Aluminum
Lamp Included
Yes
Fixture Wattage
3W
Damp/Wet Rating
Dry
Dimmable
Yes
CRI
90+
Lumens
300
Lighting Technology
LED
Color Temperature
3000 K
Rated Life
25,000 hr
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Fixture Socket Type
G4 Bi-pin
Bulb Shape
MR11

Description

The Kiba Plum Mini Pendant is a transitional design composed of a transparent Plum glass Bell, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through each shade's bubble accents make for a striking affect, created by the concealed LED light source positioned at the top glass opening. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.