Besa Kiev Cable Pendant, Copper, Black Finish, 1x 9W LED

  • Mfr # 1KX-KIEVCP-LED-BK

  • Zoro # G115614595


product price: $720.00
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Lumens
800
Voltage
120V
Shade Diameter
12.5 in
Finish
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-KIEVCP-LED-BK
Zoro #
G115614595
UPC #
767893296544
Country of Origin
Turkey

Dimensions

Shade Diameter
12.5 in
Height
8.75 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Rated Life
30000
Lumens
800
Voltage
120V
Finish
Copper
Lighting Technology
LED
Item
Pendant
Color Temperature
3000K
Glass Color
Copper
Material
Brass/Steel
Lamp Included
Yes
Dimmable
Yes
CRI
90+
Damp/Wet Rating
Damp
Style
Contemporary
Fixture Wattage
9W
Number of Lights
1
Shade Material
Glass
cUL or cETL Listing
cUL
Bulb Shape
Puck
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
GU24

Description

The Kiev Copper Pendant features a unique shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.