Besa Kiev Cable Pendant, White, Black Finish, 1x 9W LED

  • Mfr # 1KX-KIEVWH-LED-BK

  • Zoro # G115614489


product price:  $720.00
/ea
Free Shipping & Returns

Key Features

Lumens
800
Dimmable
Yes
Number of Lights
1
CRI
90+
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-KIEVWH-LED-BK
Zoro #
G115614489
UPC #
767893296568
Country of Origin
Turkey

Dimensions

Shade Diameter
12.5 in
Height
8.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Lumens
800
Dimmable
Yes
Number of Lights
1
CRI
90+
Color Temperature
3000K
Fixture Wattage
9W
Item
Pendant
Finish
White
Style
Contemporary
Voltage
120V
Lamp Included
Yes
Shade Material
Glass
Lighting Technology
LED
Damp/Wet Rating
Damp
Rated Life
30000
Glass Color
White
Material
Brass/Steel
Bulb Shape
Puck
Fixture Socket Type
GU24
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

The Kiev White Pendant features a unique shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.