Besa Kiev Stem Pendant, Copper, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-KIEVCP-BK

  • Zoro # G515613440


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Shade Material
Glass
Height
8.75 in
Style
Transitional
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-KIEVCP-BK
Zoro #
G515613440
UPC #
768201300793
Country of Origin
Turkey

Dimensions

Height
8.75 in
Shade Diameter
12.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Shade Material
Glass
Style
Transitional
Number of Lights
1
Damp/Wet Rating
Damp
Item
Pendant
Glass Color
Copper
Finish
Copper
Voltage
120V
Fixture Wattage
60W
Dimmable
Yes
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

The Kiev Copper Pendant features a unique shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.