Besa Kiev Stem Pendant, White, Black Finish, 1x 9W LED

  • Mfr # 1TT-KIEVWH-LED-BK

  • Zoro # G315613466


product price:  $1,360.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lamp Included
Yes
Number of Lights
1
Voltage
120V
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-KIEVWH-LED-BK
Zoro #
G315613466
UPC #
768204300820
Country of Origin
Turkey

Dimensions

Shade Diameter
12.5 in
Height
8.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Lamp Included
Yes
Number of Lights
1
Voltage
120V
Glass Color
White
Fixture Wattage
9W
Damp/Wet Rating
Damp
Finish
White
Shade Material
Glass
Material
Brass/Steel
Style
Transitional
CRI
90+
Item
Pendant
Lumens
800
Dimmable
Yes
Lighting Technology
LED
Rated Life
30000
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Bulb Shape
Puck

Description

The Kiev White Pendant features a unique shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.