Besa Kirk 12 Stem Pendant, Corrugated Cardboard, Black Finish, 1x 9W LED

  • Mfr # 1TT-KIRK12-LED-BK

  • Zoro # G315613497


product price:  $1,435.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Shade Diameter
12 in
Height
10 in
Glass Color
Beige
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-KIRK12-LED-BK
Zoro #
G315613497
UPC #
768205300836
Country of Origin
China

Dimensions

Shade Diameter
12 in
Height
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Glass Color
Beige
Rated Life
30000
Color Temperature
3000K
Material
Brass/Steel
CRI
90+
Number of Lights
1
Voltage
120V
Shade Material
Cardboard
Fixture Wattage
9W
Style
Industrial
Finish
Corrugated Cardboard
Item
Pendant
Damp/Wet Rating
Dry
Lamp Included
Yes
Lumens
800
Dimmable
Yes
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The urban stylings of our Kirk 12 LED pendant are ideal for todays modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. This cube-shaped shade includes a white acrylic bottom shield to conceal lamping. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.