Besa Kirk 6 Pendant, Corrugated Cardboard, Black Finish, 1x 9W LED

  • Mfr # 1JT-KIRK6-LED-BK

  • Zoro # G915614993


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Voltage
120V
Number of Lights
1
Style
Industrial
Shade Material
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-KIRK6-LED-BK
Zoro #
G915614993
UPC #
767893292973
Country of Origin
China

Dimensions

Height
6.75 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Industrial
Shade Material
Cardboard
Item
Pendant
Finish
Corrugated Cardboard
Glass Color
Beige
CRI
90+
Dimmable
Yes
Damp/Wet Rating
Dry
Lumens
800
Lamp Included
Yes
Rated Life
30000
Fixture Wattage
9W
Material
Brass/Steel
Lighting Technology
LED
Color Temperature
3000K
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
GU24

Description

The urban stylings of our Kirk 6 LED pendant are ideal for todays modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.