Besa Kirk 6 Stem Pendant, Corrugated Cardboard, Black Finish, 1x 9W LED

  • Mfr # 1TT-KIRK6-LED-BK

  • Zoro # G315613435


product price:  $1,234.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Dry
Rated Life
30000
Finish
Corrugated Cardboard
Number of Lights
1
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-KIRK6-LED-BK
Zoro #
G315613435
UPC #
768206300842
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
6.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Dry
Rated Life
30000
Finish
Corrugated Cardboard
Number of Lights
1
Lumens
800
Lighting Technology
LED
Material
Brass/Steel
CRI
90+
Item
Pendant
Fixture Wattage
9W
Dimmable
Yes
Color Temperature
3000K
Glass Color
Beige
Shade Material
Cardboard
Voltage
120V
Style
Industrial
Lamp Included
Yes
Fixture Finish
Black
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes

Description

The urban stylings of our Kirk 6 LED pendant are ideal for todays modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.