Zoro Homepage

Besa Kite Sconce, Black Finish, 1x20W LED

  • Mfr # KITE-LED-BK

  • Zoro # G315615033


product price: $490.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Black
Damp/Wet Rating
Damp
Number of Bulbs
1
Dimmable
Yes
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITE-LED-BK
Zoro #
G315615033
UPC #
768869304867
Country of Origin
China

Dimensions

Height
13.5 in
Diameter
15 in
Extension/Depth (in Inches)
2.5 in
Height of Center (in Inches)
6.75 in

Details

Glass Color
Black
Damp/Wet Rating
Damp
Number of Bulbs
1
Dimmable
Yes
Lighting Technology
LED
Color Temperature
3000K
CRI
90+
Lumens
2000
Style
Contemporary
Item
Sconce
Fixture Voltage
120V
Mounting
Horizontal
Fixture Wattage
20W
Finish
Black
Lamp Included
Yes
Material
Aluminum
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
cUL or cETL Listing
cETL
Fixture Socket Type
Integrated
Bulb Shape
Integrated
Life hours
30000
Shade Material
Aluminum
UL or ETL Listing
ETL
ADA Compliant (Y/N)
Yes

Description

Our Kite sconce is a contemporary lighting fixture featuring an ultra-low profile disc. With lighting from all four sides of the faceplate, it is meticulously crafted to create a subtle and inviting ambiance that elegantly reflects onto the mounting surface. Available in a captivating Black or White finish, they bring a touch of sophistication and versatility to your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.