Shop BESA LIGHTING
See all product information
Create Account
Besa Kona Pendant, Bi-Color, Black Finish, 1x 50W MAX GY6.35 Base
- Mfr # 1XT-117691-BK
- Zoro # G015613612
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-117691-BK
- Zoro #
- G015613612
- UPC #
- 768366302441
- Country of Origin
- China
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Bi-Color
- Glass Color
- Multicolored
- Damp/Wet Rating
- Dry
- Lamp Included
- Yes
- Material
- Brass/Aluminum
- Dimmable
- Yes
- Fixture Wattage
- 50W
- cUL or cETL Listing
- cETL
- Fixture Socket Type
- GY6.35 Bi-pin
- Bulb Shape
- T4
- Eco-Friendly (Y/N)
- Yes
- UL or ETL Listing
- ETL
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Black
Dimensions
- Height
- 2.5 in
- Shade Diameter
- 5.5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Bi-Color glass is a subtly prismatic pressed glass that features a translucent mix of color, where sky blue transitions to a medium red from top to bottom. This decor is energetic and can be used in various ways. When lit this gives off a light that is functional and vibrant. This glossy handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.