Besa Kona Pendant, Blue Starpoint, Black Finish, 1x 5W LED

  • Mfr # 1XT-282484-LED-BK

  • Zoro # G015613469


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Finish
Blue Starpoint
Lighting Technology
LED
CRI
90+
Dimmable
Yes
Glass Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-282484-LED-BK
Zoro #
G015613469
UPC #
768453303313
Country of Origin
China

Dimensions

Height
2.5 in
Shade Diameter
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Blue Starpoint
Lighting Technology
LED
CRI
90+
Dimmable
Yes
Glass Color
Blue
Damp/Wet Rating
Dry
Shade Material
Glass
Lamp Included
Yes
Material
Brass/Aluminum
Item
Pendant
Voltage
12V
Style
Contemporary
Number of Lights
1
Lumens
550
Color Temperature
3000K
Rated Life
25000
Fixture Wattage
5W
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Blue Starpoint glass is pressed glass that features small points of clear that project from the blue outer and white inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic decor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.