Besa Kona Pendant, Dicro Swirl, Black Finish, 1x 5W LED
- Mfr # 1XT-550493-LED-BK
- Zoro # G715615107
product price:Â
$
517.50
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-550493-LED-BK
- Zoro #
- G715615107
- UPC #
- 768503303812
- Country of Origin
- Germany
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Dicro Swirl
- Glass Color
- Multicolored
- Material
- Brass/Aluminum
- Damp/Wet Rating
- Dry
- Rated Life
- 25,000 hr
- Color Temperature
- 3000 K
- Fixture Wattage
- 5W
- Lumens
- 550
- Lighting Technology
- LED
- CRI
- 90+
- Lamp Included
- Yes
- Dimmable
- Yes
- Bulb Shape
- T4
- cUL or cETL Listing
- cETL
- Fixture Finish
- Black
- Eco-Friendly (Y/N)
- Yes
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Socket Type
- GY6.35 Bi-pin
- UL or ETL Listing
- ETL
Dimensions
- Height
- 2.5 in
- Shade Diameter
- 5.5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Kona features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Dicro glass is clear blown glass with a technologically advanced dichroic coating applied to the inside. The coating contains multiple micro-layers of metals that create unique optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a mirror; when lit, it becomes translucent with an array of multicolored blue-purple effects. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.