
Besa Kona Pendant, Mango Starpoint, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-282490-BK
Zoro # G115613420
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Material
Brass/Aluminum
Dimmable
Yes
Damp/Wet Rating
Dry
Glass Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-282490-BK
Zoro #
G115613420
UPC #
768454303329
Country of Origin
China
Dimensions
Height
2.5 in
Shade Diameter
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Material
Brass/Aluminum
Dimmable
Yes
Damp/Wet Rating
Dry
Glass Color
Yellow
Shade Material
Glass
Fixture Wattage
50W
Voltage
12V
Number of Lights
1
Lamp Included
Yes
Style
Contemporary
Finish
Mango Starpoint
Fixture Finish
Black
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Mango Starpoint glass is pressed glass that features small points of clear that project from the mango outer and white inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic decor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.