
Besa Kona Pendant, Sunset, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-117681-BK
Zoro # G515613662
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Red
Finish
Sunset
Voltage
12V
Height
2.5 in
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-117681-BK
Zoro #
G515613662
UPC #
767893287924
Country of Origin
China
Dimensions
Height
2.5 in
Shade Diameter
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
Red
Finish
Sunset
Voltage
12V
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
50W
Number of Lights
1
Style
Contemporary
Damp/Wet Rating
Dry
Shade Material
Glass
Material
Brass/Aluminum
Item
Pendant
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Sunset glass is a subtly prismatic pressed glass that features a translucent mix of deep red, which transitions to a lighter red from top to bottom. This decor is energetic and can be used in various ways. When lit this gives off a light that is functional and vibrant. This glossy handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.