
Besa Kristall 6 Pendant, Clear, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-461500-BK
Zoro # G815614291
product price:Â $364.50
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
35W
Damp/Wet Rating
Dry
Shade Diameter
6 in
Finish
Clear
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-461500-BK
Zoro #
G815614291
UPC #
768461303398
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
35W
Damp/Wet Rating
Dry
Finish
Clear
Item
Pendant
Lamp Included
Yes
Material
Brass/Aluminum
Glass Color
Clear
Dimmable
Yes
Style
Contemporary
Voltage
12V
Number of Lights
1
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
Fixture Finish
Black
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.