Besa Kristall 6 Pendant, Glitter, Black Finish, 1x 5W LED

  • Mfr # 1XT-4615GL-LED-BK

  • Zoro # G615614088


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Lighting Technology
LED
Number of Lights
1
Lamp Included
Yes
Shade Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-4615GL-LED-BK
Zoro #
G615614088
UPC #
768468303469
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
CRI
90+
Lighting Technology
LED
Number of Lights
1
Lamp Included
Yes
Dimmable
Yes
Lumens
550
Rated Life
25000
Damp/Wet Rating
Dry
Fixture Wattage
5W
Material
Brass/Aluminum
Style
Contemporary
Glass Color
Crystal
Voltage
12V
Shade Material
Glass
Color Temperature
3000K
Finish
Glitter
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Bulb Shape
T4
cUL or cETL Listing
cETL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.