
Besa Kristall 8 Ceiling, Amber, Black FInish, 1x60W E26 base
Mfr # 461682C-BK
Zoro # G015614466
product price: $346.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Finish
Amber
Number of Bulbs
1
Shade Material
Glass
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461682C-BK
Zoro #
G015614466
UPC #
768759304861
Country of Origin
Turkey
Dimensions
Height
9.625 in
Diameter
10 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in
Extension/Depth (in Inches)
10 in
Details
Voltage
120V
Finish
Amber
Item
Ceiling
Number of Bulbs
1
Shade Material
Glass
Glass Color
Beige
Style
Contemporary
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
60W
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Material
Brass/Steel
UL or ETL Listing
UL
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.