
Besa Kristall 8 Ceiling, Clear, Black FInish, 1x60W E26 base
Mfr # 461600C-BK
Zoro # G915614696
product price: $346.50
/ea
Free Shipping & Returns
Key Features
Height
9.625 in
Voltage
120V
Style
Contemporary
Number of Bulbs
1
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461600C-BK
Zoro #
G915614696
UPC #
768747304866
Country of Origin
Turkey
Dimensions
Height
9.625 in
Diameter
10 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in
Extension/Depth (in Inches)
10 in
Details
Voltage
120V
Item
Ceiling
Style
Contemporary
Number of Bulbs
1
Damp/Wet Rating
Damp
Fixture Wattage
60W
Dimmable
Yes
Finish
Clear
Glass Color
Clear
Shade Material
Glass
Bulb Shape
A19
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.