Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Kristall 8 Ceiling, Clear, Black FInish, 1x9W LED

  • Mfr # 461600C-LED-BK

  • Zoro # G015614671


product price: $396.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Voltage
120V
Rated Life
30000
CRI
90+
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461600C-LED-BK
Zoro #
G015614671
UPC #
768749304864
Country of Origin
Turkey

Dimensions

Height
9.625 in
Diameter
10 in
Shade Diameter/Width (in Inches)
10 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in

Details

Fixture Wattage
9W
Voltage
120V
Rated Life
30000
CRI
90+
Lumens
800
Color Temperature
3000K
Glass Color
Clear
Finish
Clear
Shade Material
Glass
Number of Bulbs
1
Lamp Included
Yes
Style
Contemporary
Lighting Technology
LED
Item
Ceiling
Damp/Wet Rating
Damp
Dimmable
Yes
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
GU24

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.