Zoro Homepage

Besa Kristall 8 Ceiling, Clear, Bronze Finish, 1x60W E26 base

  • Mfr # 461600C-BR

  • Zoro # G415614790


product price: $346.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Glass Color
Clear
Height
9.625 in
Shade Material
Glass
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461600C-BR
Zoro #
G415614790
UPC #
768748304865
Country of Origin
Turkey

Dimensions

Height
9.625 in
Diameter
10 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in

Details

Dimmable
Yes
Glass Color
Clear
Shade Material
Glass
Item
Ceiling
Fixture Wattage
60W
Voltage
120V
Number of Bulbs
1
Finish
Clear
Damp/Wet Rating
Damp
Style
Contemporary
Material
Brass/Steel
Bulb Shape
A19
Fixture Finish
Bronze
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.