Besa Kristall 8 Ceiling, Clear, Satin Nickel Finish, 1x9W LED

  • Mfr # 461600C-LED-SN

  • Zoro # G315614593


product price:  $396.00
/ea
Free Shipping & Returns

Key Features

Finish
Clear
Number of Bulbs
1
Damp/Wet Rating
Damp
Style
Contemporary
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461600C-LED-SN
Zoro #
G315614593
UPC #
768751304869
Country of Origin
Turkey

Dimensions

Diameter
10 in
Height
9.625 in
Shade Height (in Inches)
9 in
Extension/Depth (in Inches)
10 in
Shade Diameter/Width (in Inches)
10 in

Details

Finish
Clear
Number of Bulbs
1
Damp/Wet Rating
Damp
Style
Contemporary
Lumens
800
Rated Life
30000
Shade Material
Glass
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
9W
CRI
90+
Color Temperature
3000K
Lighting Technology
LED
Glass Color
Clear
Voltage
120V
Item
Ceiling
UL or ETL Listing
UL
Bulb Shape
A19
Material
Brass/Steel
Fixture Finish
Satin Nickel
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.