
Besa Kristall 8 Ceiling, Glitter, Satin Nickel Finish, 1x60W E26 base
Mfr # 4616GLC-SN
Zoro # G215614907
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
1
Dimmable
Yes
Shade Material
Glass
Voltage
120V
Glass Color
Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4616GLC-SN
Zoro #
G215614907
UPC #
768770304864
Country of Origin
Turkey
Dimensions
Height
9.625 in
Diameter
10 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in
Details
Number of Bulbs
1
Item
Ceiling
Dimmable
Yes
Shade Material
Glass
Voltage
120V
Glass Color
Crystal
Style
Contemporary
Finish
Glitter
Fixture Wattage
60W
Damp/Wet Rating
Damp
Fixture Finish
Satin Nickel
Bulb Shape
A19
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.