Besa Kristall 8 Ceiling, Glitter, Satin Nickel Finish, 1x9W LED

  • Mfr # 4616GLC-LED-SN

  • Zoro # G815614970


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Glass Color
Crystal
Fixture Wattage
9W
Damp/Wet Rating
Damp
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4616GLC-LED-SN
Zoro #
G815614970
UPC #
768769304868
Country of Origin
Turkey

Dimensions

Diameter
10 in
Height
9.625 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in

Details

Dimmable
Yes
Glass Color
Crystal
Fixture Wattage
9W
Damp/Wet Rating
Damp
Color Temperature
3000K
Finish
Glitter
Lighting Technology
LED
Style
Contemporary
Rated Life
30000
Voltage
120V
Lamp Included
Yes
Lumens
800
Shade Material
Glass
Number of Bulbs
1
Item
Ceiling
CRI
90+
Bulb Shape
A19
cUL or cETL Listing
cUL
Material
Brass/Steel
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Satin Nickel
Fixture Socket Type
GU24

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.