Besa Kristall 8 Ceiling, Smoke, Black FInish, 1x9W LED

  • Mfr # 461602C-LED-BK

  • Zoro # G815614604


product price: $396.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
CRI
90+
Finish
Smoke
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461602C-LED-BK
Zoro #
G815614604
UPC #
768755304865
Country of Origin
Turkey

Dimensions

Diameter
10 in
Height
9.625 in
Shade Diameter/Width (in Inches)
10 in
Shade Height (in Inches)
9 in
Extension/Depth (in Inches)
10 in

Details

Voltage
120V
CRI
90+
Finish
Smoke
Dimmable
Yes
Lumens
800
Shade Material
Glass
Lamp Included
Yes
Color Temperature
3000K
Item
Ceiling
Number of Bulbs
1
Fixture Wattage
9W
Lighting Technology
LED
Damp/Wet Rating
Damp
Rated Life
30000
Glass Color
Gray
Style
Contemporary
Bulb Shape
A19
Fixture Finish
Black
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
UL or ETL Listing
UL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.