Besa Kristall 8 Ceiling, Smoke, Bronze Finish, 1x9W LED

  • Mfr # 461602C-LED-BR

  • Zoro # G315614463


product price: $396.00
/ea
Free Shipping & Returns

Key Features

CRI
90+
Voltage
120V
Rated Life
30000
Damp/Wet Rating
Damp
Glass Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461602C-LED-BR
Zoro #
G315614463
UPC #
768756304864
Country of Origin
Turkey

Dimensions

Height
9.625 in
Diameter
10 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in

Details

CRI
90+
Voltage
120V
Rated Life
30000
Damp/Wet Rating
Damp
Glass Color
Gray
Finish
Smoke
Fixture Wattage
9W
Lamp Included
Yes
Style
Contemporary
Number of Bulbs
1
Dimmable
Yes
Shade Material
Glass
Lighting Technology
LED
Color Temperature
3000K
Item
Ceiling
Lumens
800
Fixture Socket Type
GU24
Fixture Finish
Bronze
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.