
Besa Kristall 8 Outdoor Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-461600-BK
Zoro # G815563056
product price: $432.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Bulb Wattage
60W
Shade Material
Glass
Finish
Clear
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-461600-BK
Zoro #
G815563056
UPC #
768932304862
Country of Origin
Türkiye
Dimensions
Shade Height (in Inches)
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
10 in
Details
Item
Pendant
Number of Lights
1
Light Bulb Wattage
60W
Shade Material
Glass
Finish
Clear
Style
Contemporary
Dimmable
Yes
UL Listed
UL
cUL or cETL Listing
cUL
Glass/Shade Color
Clear
Material
Brass/Steel
Bulb Shape
A19
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Voltage
120V
Installation Location Rating
Damp
Fixture Socket Type
Medium base (E26)
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.