Besa Kristall 8 Outdoor Pendant, Glitter, Black Finish, 1x 60W MAX E26 Base

  • Mfr # OP-4616GL-BK

  • Zoro # G915562942


product price:  $463.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-4616GL-BK
Zoro #
G915562942
UPC #
768938304866
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in

Details

Item
Pendant
Number of Lights
1
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Light Bulb Wattage
60W
Finish
Glitter
UL Listed
UL
Pendant Maximum Drop (In Inches)
120 in
Glass/Shade Color
Crystal
cUL or cETL Listing
cUL
Fixture Finish
Black
Voltage
120V
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Installation Location Rating
Damp
Bulb Shape
A19

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.