Besa Kristall 8 Pendant, Amber, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-461682-BK

  • Zoro # G215614914


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
Beige
Dimmable
Yes
Shade Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-461682-BK
Zoro #
G215614914
UPC #
768051299292
Country of Origin
Turkey

Dimensions

Shade Diameter
10 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Item
Pendant
Shade Material
Glass
Glass Color
Beige
Dimmable
Yes
Fixture Wattage
60W
Number of Lights
1
Finish
Amber
Voltage
120V
Material
Brass/Steel
Style
Contemporary
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.