Besa Kristall 8 Pendant, Amber, Black Finish, 1x 9W LED

  • Mfr # 1JT-461682-LED-BK

  • Zoro # G515614867


product price:  $414.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Contemporary
Height
9 in
Lamp Included
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-461682-LED-BK
Zoro #
G515614867
UPC #
767893291303
Country of Origin
Türkiye

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Style
Contemporary
Lamp Included
Yes
Lumens
800
Rated Life
30000
Glass Color
Beige
Material
Brass/Steel
Damp/Wet Rating
Damp
Fixture Wattage
9W
Item
Pendant
Dimmable
Yes
Lighting Technology
LED
Shade Material
Glass
Color Temperature
3000K
Finish
Amber
CRI
90+
Voltage
120V
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.