Besa Kristall 8 Pendant, Amber, Black Finish, 1x 9W LED

  • Mfr # 1TT-461682-LED-BK

  • Zoro # G815614925


product price:  $968.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Color Temperature
3000K
Height
9 in
Dimmable
Yes
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-461682-LED-BK
Zoro #
G815614925
UPC #
768052299307
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Color Temperature
3000K
Dimmable
Yes
CRI
90+
Damp/Wet Rating
Damp
Style
Contemporary
Lumens
800
Fixture Wattage
9W
Number of Lights
1
Glass Color
Beige
Shade Material
Glass
Voltage
120V
Material
Brass/Steel
Lighting Technology
LED
Rated Life
30000
Finish
Amber
Item
Pendant
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.