
Besa Kristall 8 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-461600-BK
Zoro # G615614415
product price: $364.50
/ea
Free Shipping & Returns
Key Features
Shade Diameter
10 in
Damp/Wet Rating
Damp
Finish
Clear
Number of Lights
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-461600-BK
Zoro #
G615614415
UPC #
767893291266
Country of Origin
Türkiye
Dimensions
Shade Diameter
10 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Damp/Wet Rating
Damp
Finish
Clear
Number of Lights
1
Dimmable
Yes
Voltage
120V
Style
Contemporary
Fixture Wattage
60W
Item
Pendant
Shade Material
Glass
Material
Brass/Steel
Glass Color
Clear
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.