Besa Kristall 8 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-461600-BK

  • Zoro # G715613684


product price:  $463.50
/ea
Free Shipping & Returns

Key Features

Height
9 in
Shade Material
Glass
Material
Brass/Steel
Style
Contemporary
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-461600-BK
Zoro #
G715613684
UPC #
767893295790
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Material
Brass/Steel
Style
Contemporary
Voltage
120V
Glass Color
Clear
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Damp
Finish
Clear
Number of Lights
1
Fixture Wattage
60W
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.