Besa Kristall 8 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-461600-BK

  • Zoro # G015614442


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Finish
Clear
Damp/Wet Rating
Damp
Fixture Wattage
60W
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-461600-BK
Zoro #
G015614442
UPC #
768047299251
Country of Origin
Turkey

Dimensions

Shade Diameter
10 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Finish
Clear
Damp/Wet Rating
Damp
Fixture Wattage
60W
Number of Lights
1
Glass Color
Clear
Item
Pendant
Style
Contemporary
Voltage
120V
Dimmable
Yes
Shade Material
Glass
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.