Besa Kristall 8 Pendant, Clear, Black Finish, 1x 9W LED

  • Mfr # 1JT-461600-LED-BK

  • Zoro # G715614445


product price:  $414.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Voltage
120V
Rated Life
30000
Height
9 in
Shade Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-461600-LED-BK
Zoro #
G715614445
UPC #
767893291273
Country of Origin
Türkiye

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Voltage
120V
Rated Life
30000
Damp/Wet Rating
Damp
Item
Pendant
Dimmable
Yes
Style
Contemporary
Fixture Wattage
9W
Material
Brass/Steel
Glass Color
Clear
Lamp Included
Yes
Color Temperature
3000K
Number of Lights
1
CRI
90+
Lumens
800
Finish
Clear
Lighting Technology
LED
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.