Besa Kristall 8 Pendant, Clear, Black Finish, 1x 9W LED

  • Mfr # 1KX-461600-LED-BK

  • Zoro # G015613711


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Finish
Clear
Lamp Included
Yes
Lumens
800
Damp/Wet Rating
Damp
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-461600-LED-BK
Zoro #
G015613711
UPC #
767893295806
Country of Origin
Türkiye

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Clear
Lamp Included
Yes
Lumens
800
Damp/Wet Rating
Damp
Shade Material
Glass
Color Temperature
3000K
Item
Pendant
Rated Life
30000
CRI
90+
Voltage
120V
Style
Contemporary
Lighting Technology
LED
Number of Lights
1
Glass Color
Clear
Dimmable
Yes
Material
Brass/Steel
Fixture Wattage
9W
Bulb Shape
A19
Fixture Socket Type
GU24
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.