Besa Kristall 8 Pendant, Clear, Black Finish, 1x 9W LED

  • Mfr # 1TT-461600-LED-BK

  • Zoro # G315615002


product price:  $969.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Color Temperature
3000K
Shade Diameter
10 in
Shade Material
Glass
Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-461600-LED-BK
Zoro #
G315615002
UPC #
768048299267
Country of Origin
Türkiye

Dimensions

Shade Diameter
10 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Color Temperature
3000K
Shade Material
Glass
Finish
Clear
Style
Contemporary
Rated Life
30000
Voltage
120V
CRI
90+
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Item
Pendant
Material
Brass/Steel
Fixture Wattage
9W
Lumens
800
Glass Color
Clear
Lighting Technology
LED
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
GU24
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.