
Besa Kristall 8 Pendant, Glitter, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-4616GL-BK
Zoro # G115613550
product price:Â $495.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Crystal
Shade Diameter
10 in
Material
Brass/Steel
Voltage
120V
Finish
Glitter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-4616GL-BK
Zoro #
G115613550
UPC #
767893295851
Country of Origin
Turkey
Dimensions
Shade Diameter
10 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Glass Color
Crystal
Material
Brass/Steel
Voltage
120V
Finish
Glitter
Shade Material
Glass
Style
Contemporary
Damp/Wet Rating
Damp
Fixture Wattage
60W
Number of Lights
1
Dimmable
Yes
Item
Pendant
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.