Besa Kristall 8 Pendant, Glitter, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1TT-4616GL-BK
- Zoro # G815615021
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-4616GL-BK
- Zoro #
- G815615021
- UPC #
- 768053299313
- Country of Origin
- Türkiye
Dimensions
- Height
- 9 in
- Shade Diameter
- 10 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Glitter
- Glass Color
- Crystal
- Dimmable
- Yes
- Fixture Wattage
- 60W
- Damp/Wet Rating
- Damp
- Material
- Brass/Steel
- UL or ETL Listing
- UL
- Fixture Socket Type
- Medium base (E26)
- Fixture Finish
- Black
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cUL
- Bulb Shape
- A19
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.