Besa Kristall 8 Pendant, Glitter, Black Finish, 1x 9W LED

  • Mfr # 1TT-4616GL-LED-BK

  • Zoro # G315614869


product price:  $1,030.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Material
Glass
Finish
Glitter
Style
Contemporary
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4616GL-LED-BK
Zoro #
G315614869
UPC #
768054299329
Country of Origin
Turkey

Dimensions

Shade Diameter
10 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Item
Pendant
Shade Material
Glass
Finish
Glitter
Style
Contemporary
Lamp Included
Yes
Fixture Wattage
9W
Number of Lights
1
Lighting Technology
LED
Color Temperature
3000K
Rated Life
30000
Dimmable
Yes
Material
Brass/Steel
CRI
90+
Lumens
800
Voltage
120V
Glass Color
Crystal
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.