Besa Kristall 8 Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-461602-BK

  • Zoro # G015614374


product price:  $364.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Voltage
120V
Fixture Wattage
60W
Material
Brass/Steel
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-461602-BK
Zoro #
G015614374
UPC #
767893291280
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Voltage
120V
Fixture Wattage
60W
Material
Brass/Steel
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Glass Color
Gray
Finish
Smoke
Number of Lights
1
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.