
Besa Kristall 8 Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-461602-BK
Zoro # G415613687
product price: $463.50
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Height
9 in
Number of Lights
1
Voltage
120V
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-461602-BK
Zoro #
G415613687
UPC #
767893295813
Country of Origin
Turkey
Dimensions
Height
9 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Material
Brass/Steel
Number of Lights
1
Voltage
120V
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Smoke
Fixture Wattage
60W
Item
Pendant
Glass Color
Gray
Dimmable
Yes
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.